M1.6x0.35 x 12 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-bpm-1.6-12

  • Zoro # G516462153


product price: $2.69
/pk 25, $0.11/ea
Sold in multiples of 4 for $10.76

Key Features

Pan Head
Phillips Drive
Thread Size
M1.6x0.35
System of Measurement
Metric
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-1.6-12
Zoro #
G516462153
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M1.6x0.35
Fastener Length
12 mm
Screw Size
M1.6
Drive Size
#0
Maximum Head Height
1.42 mm
Maximum Head Width
3.2 mm
Overall Length
12 mm

Details

System of Measurement
Metric
Material
Stainless Steel
Thread Type
Coarse
Head Type
Pan
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
70,000 psi
Finish
Black Oxide
Item
Machine Screw
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 12 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.42 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.