M1.6x0.35 x 12 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-msf-1.6-10

  • Zoro # G816464475


product price: $2.15
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.75

Key Features

Flat Head
Slotted Drive
Type
Machine Screw
Maximum Head Width
3 in
Maximum Head Height
61/64 in
Material
Stainless Steel
Dimensional Standards
DIN 963, ISO 2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-msf-1.6-10
Zoro #
G816464475
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3 in
Maximum Head Height
61/64 in
Thread Size
M1.6x0.35
Screw Size
M1.6
Fastener Length
12 mm
Overall Length
12 mm

Details

Type
Machine Screw
Head Type
Flat
Material
Stainless Steel
Dimensional Standards
DIN 963, ISO 2009
System of Measurement
Metric
Finish
Passivated
Item
Machine Screw
Tensile Strength
70,000 psi
Drive
Slotted
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M1.6x0.35, Fastener Length 12 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 963, ISO 2009, Type Machine Screw, Maximum Head Width 3 in, Maximum Head Height 61/64 in, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.