M1.6x0.35 x 14 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpf-1.6-14

  • Zoro # G916462470


product price: $0.89
/pk 25, $0.04/ea
Sold in multiples of 11 for $9.79

Key Features

Flat Head
Phillips Drive
Thread Size
M1.6x0.35
System of Measurement
Metric
Maximum Head Height
0.96 mm
Tensile Strength
70,000 psi
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-1.6-14
Zoro #
G916462470
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M1.6x0.35
Maximum Head Height
0.96 mm
Fastener Length
14 mm
Maximum Head Width
3 mm
Screw Size
M1.6
Drive Size
#0
Overall Length
14 mm

Details

System of Measurement
Metric
Head Type
Flat
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
DIN 965
Thread Type
Coarse
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 14 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3 mm, Maximum Head Height 0.96 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.