M1.6x0.35 x 16 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpp-1.6-16

  • Zoro # G416461584


product price: $2.15
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.75

Key Features

Phillips Drive
Pan Head
System of Measurement
Metric
Screw Size
M1.6
Finish
Passivated
Type
Machine Screw
Dimensional Standards
DIN 7985, ISO 7045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-1.6-16
Zoro #
G416461584
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M1.6
Maximum Head Width
3.2 mm
Fastener Length
16 mm
Thread Size
M1.6x0.35
Maximum Head Height
1.4 mm
Drive Size
#0
Overall Length
16 mm

Details

Drive
Phillips
System of Measurement
Metric
Finish
Passivated
Type
Machine Screw
Dimensional Standards
DIN 7985, ISO 7045
Material Grade/Class
18-8
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
70,000 psi
Head Type
Pan
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 16 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, ISO 7045, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.