M1.6x0.35 x 2 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpp-1.6-2
Zoro # G016461793
product price: $1.69
/pk 25, $0.07/eaSold in multiples of 6 for $10.14
Key Features
Phillips Drive
Pan Head
Drive Size
#0
Screw Size
M1.6
Thread Style
Fully Threaded
Overall Length
2 mm
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-1.6-2
Zoro #
G016461793
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#0
Screw Size
M1.6
Overall Length
2 mm
Fastener Length
2 mm
Thread Size
M1.6x0.35
Maximum Head Height
1.4 mm
Maximum Head Width
3.2 mm
Details
Item
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Type
Machine Screw
Thread Type
Coarse
Head Type
Pan
Dimensional Standards
DIN 7985, ISO 7045
System of Measurement
Metric
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 2 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, ISO 7045, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.