M1.6x0.35 x 2 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-msf-1.6-2
Zoro # G216464624
product price: $1.79
/pk 25, $0.07/eaSold in multiples of 6 for $10.74
Key Features
Slotted Drive
Flat Head
Overall Length
2 mm
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Fully Threaded
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-msf-1.6-2
Zoro #
G216464624
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 mm
Fastener Length
2 mm
Maximum Head Height
61/64 in
Screw Size
M1.6
Thread Size
M1.6x0.35
Maximum Head Width
3 in
Details
Drive
Slotted
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Finish
Passivated
Type
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
DIN 963
Head Type
Flat
System of Measurement
Metric
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M1.6x0.35, Fastener Length 2 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 3 in, Maximum Head Height 61/64 in, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.