M1.6x0.35 x 20 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpf-1.6-20
Zoro # G816462433
product price: $3.79
/pk 25, $0.15/eaSold in multiples of 3 for $11.37
Key Features
Phillips Drive
Flat Head
Finish
Passivated
Maximum Head Height
0.96 mm
Tensile Strength
70,000 psi
Overall Length
20 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-1.6-20
Zoro #
G816462433
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
0.96 mm
Overall Length
20 mm
Fastener Length
20 mm
Drive Size
#0
Screw Size
M1.6
Maximum Head Width
3 mm
Thread Size
M1.6x0.35
Details
Finish
Passivated
Tensile Strength
70,000 psi
Drive
Phillips
System of Measurement
Metric
Dimensional Standards
DIN 965
Head Type
Flat
Type
Machine Screw
Item
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 20 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3 mm, Maximum Head Height 0.96 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.