M1.6x0.35 x 20 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-bpm-1.6-20

  • Zoro # G416462147


product price: $3.19
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.57

Key Features

Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Screw Size
M1.6
Thread Style
Fully Threaded
Drive Size
#0
Maximum Head Width
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-1.6-20
Zoro #
G416462147
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M1.6
Drive Size
#0
Maximum Head Width
3.2 mm
Thread Size
M1.6x0.35
Maximum Head Height
1.42 mm
Overall Length
20 mm
Fastener Length
20 mm

Details

Tensile Strength
70,000 psi
Head Type
Pan
Thread Style
Fully Threaded
Drive
Phillips
Finish
Black Oxide
Thread Type
Coarse
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Metric
Dimensional Standards
DIN 7985

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 20 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.42 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.