Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1.6x0.35 x 20 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpp-1.6-20

  • Zoro # G716461581


product price: $2.15
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.75

Key Features

Phillips Drive
Pan Head
Maximum Head Height
1.4 mm
Thread Type
Coarse
Type
Machine Screw
Overall Length
20 mm
Drive Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-1.6-20
Zoro #
G716461581
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1.4 mm
Overall Length
20 mm
Drive Size
#0
Maximum Head Width
3.2 mm
Screw Size
M1.6
Fastener Length
20 mm
Thread Size
M1.6x0.35

Details

Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
18-8
Finish
Passivated
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985, ISO 7045
Tensile Strength
70,000 psi
System of Measurement
Metric
Material
Stainless Steel
Drive
Phillips
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 20 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, ISO 7045, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.