Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1.6x0.35 x 3 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpf-1.6-3

  • Zoro # G816461610


product price: $1.79
/pk 25, $0.07/ea
Sold in multiples of 6 for $10.74

Key Features

Flat Head
Phillips Drive
Finish
Passivated
Dimensional Standards
DIN 965
Drive Size
#0
Material
Stainless Steel
Maximum Head Width
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-1.6-3
Zoro #
G816461610
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#0
Maximum Head Width
3 mm
Screw Size
M1.6
Maximum Head Height
0.96 mm
Overall Length
3 mm
Thread Size
M1.6x0.35
Fastener Length
3 mm

Details

Finish
Passivated
Dimensional Standards
DIN 965
Material
Stainless Steel
Head Type
Flat
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Metric
Material Grade/Class
18-8
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 3 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3 mm, Maximum Head Height 0.96 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products