Shop ZORO SELECT
See all product information
Create Account
M1.6x0.35 x 4 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
- Mfr # 32-mpp-1.6-4
- Zoro # G716461697
product price:Â
$
1.79
/pk of 25, $0.07/ea
Sold in multiples of 10Â pks for
$17.90
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M1.6x0.35
Fastener Length
4 mm
Drive Size
#0
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-mpp-1.6-4
- Zoro #
- G716461697
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M1.6x0.35
- Fastener Length
- 4 mm
- Drive Size
- #0
- Maximum Head Height
- 1.42 mm
- Maximum Head Width
- 3.2 mm
- Overall Length
- 4 mm
- Screw Size
- M1.6x0.35
- Wire Rope Length
- 4 mm
- Length
- 4 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Type
- Machine Screw
- Dimensional Standards
- DIN 7985
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 4 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.42 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.