M1.6x0.35 x 5 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-bpm-1.6-5

  • Zoro # G116462232


product price: $2.15
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.75

Key Features

Phillips Drive
Pan Head
Dimensional Standards
DIN 7985
System of Measurement
Metric
Thread Type
Coarse
Screw Size
M1.6
Drive Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-1.6-5
Zoro #
G116462232
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M1.6
Drive Size
#0
Overall Length
5 mm
Maximum Head Width
3.2 mm
Fastener Length
5 mm
Maximum Head Height
1.42 mm
Thread Size
M1.6x0.35

Details

Dimensional Standards
DIN 7985
System of Measurement
Metric
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
Finish
Black Oxide
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Head Type
Pan
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 5 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.42 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.