Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1.6x0.35 x 5 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 32-mpp-1.6-5

  • Zoro # G016461670


product price: $1.89
/pk 25, $0.08/ea
Sold in multiples of 5 for $9.45

Key Features

Pan Head
Phillips Drive
Thread Type
Coarse
System of Measurement
Metric
Screw Size
M1.6x0.35
Maximum Head Width
3.2 mm
Drive Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpp-1.6-5
Zoro #
G016461670
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M1.6x0.35
Maximum Head Width
3.2 mm
Drive Size
#0
Fastener Length
5 mm
Maximum Head Height
1.42 mm
Overall Length
5 mm
Thread Size
M1.6x0.35

Details

Thread Type
Coarse
System of Measurement
Metric
Head Type
Pan
Material Grade/Class
316
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
DIN 7985
Material
Stainless Steel
Drive
Phillips
Finish
Passivated
Tensile Strength
70,000 psi
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 5 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.42 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.