M1.6x0.35 x 6 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpp-1.6-6
Zoro # G416461676
product price: $1.79
/pk 25, $0.07/eaSold in multiples of 6 for $10.74
Key Features
Pan Head
Phillips Drive
Thread Size
M1.6x0.35
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-1.6-6
Zoro #
G416461676
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M1.6x0.35
Drive Size
#0
Maximum Head Height
1.4 mm
Overall Length
6 mm
Maximum Head Width
3.2 mm
Screw Size
M1.6
Fastener Length
6 mm
Details
Head Type
Pan
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Drive
Phillips
Type
Machine Screw
Finish
Passivated
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Dimensional Standards
DIN 7985
System of Measurement
Metric
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 6 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.