Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1.6x0.35 x 8 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-bpm-1.6-8

  • Zoro # G616462152


product price: $2.39
/pk 25, $0.10/ea
Sold in multiples of 4 for $9.56

Key Features

Pan Head
Phillips Drive
Type
Machine Screw
Tensile Strength
70,000 psi
Drive Size
#0
Thread Type
Coarse
Overall Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-1.6-8
Zoro #
G616462152
UPC #
-
Country of Origin
China

Dimensions

Drive Size
#0
Fastener Length
8 mm
Overall Length
8 mm
Thread Size
M1.6x0.35
Maximum Head Width
3.2 mm
Screw Size
M1.6
Maximum Head Height
1.42 mm

Details

Type
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
DIN 7985
System of Measurement
Metric
Material Grade/Class
18-8
Head Type
Pan
Thread Style
Fully Threaded
Finish
Black Oxide
Material
Stainless Steel
Item
Machine Screw
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 8 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.42 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.