M1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 50 mm Length, 50 PK
- Mfr # HC3010050A0-050M2
- Zoro # G2036008
product price:Â
$
41.59
/pk of 50, $0.83/ea
Key Features
Socket Head
Hex Drive
Thread Size
M1.75
Screw Length
50 mm
Material
Steel
Finish
Zinc Plated
Drive Size
Not Available
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC3010050A0-050M2
- Zoro #
- G2036008
- UPC #
- -
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Socket
- Drive Type
- Hex
- Standards
- ISO 4017
- System of Measurement
- Inch
- Drive
- Hex
- Pack Size
- Small Pack
Dimensions
- Thread Size
- M1.75
- Screw Length
- 50 mm
- Drive Size
- Not Available
- Fastener Length
- 50 mm
- Dia./Thread Size
- 1.75 dia
Description
Socket Head Cap Screw, Head Type Standard, Fastener Length 50 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.