M1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 60 mm Length, 50 PK
Mfr # HC3010060A0-050M2
Zoro # G2035953
product price: $33.29
/pk 50, $0.67/eaKey Features
Socket Head
Hex Drive
Thread Size
M1.75
Screw Length
60 mm
Material
Steel
Finish
Zinc Plated
Drive Size
Not Available
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3010060A0-050M2
Zoro #
G2035953
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
M1.75
Screw Length
60 mm
Drive Size
Not Available
Dia./Thread Size
1.75 dia
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Standards
ISO 4017
System of Measurement
Inch
Drive
Hex
Description
Socket Head Cap Screw, Head Type Standard, Drive Size Not Available, Finish Plain, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.