Shop ZORO SELECT

Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK

  • Mfr # M01071.180.0040
  • Zoro # G2661106

product price: 
$
50.29
/pk of 25, $2.01/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M18-1.50
Head Width
27 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01071.180.0040
Zoro #
G2661106
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-1.50
Fastener Length
40 mm
Head Width
27 mm
Head Height
11.5 mm
Min. Thread Length
40 mm
Screw Size
M18
Overall Length
40 mm
Minimum Thread Length
40 mm
Wire Rope Length
40 mm
Length
40 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Thread Type
Extra Fine
Proof Load
580 N/sq mm
Fastener Industry Standards
DIN 961
Rockwell Hardness
HRC23
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M18-1.50
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 961
Manufacturer Location
Globally Sourced
Type
Hex Head Tap Bolt
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-1.50, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 40 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products