This item is Discontinued.

Zoro Select Not Graded, M18-2.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 55 PK L55000.180.0070

Not Graded, M18-2.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 55 PK (Discontinued)

  • Mfr # L55000.180.0070
  • Zoro # G5647078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L55000.180.0070
Zoro #
G5647078
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Fastener Length
70 mm
Head Width
27 mm
Head Height
11.5 mm
Min. Thread Length
42 mm
Minimum Thread Length
42 mm
Head and Washer Height
11.5 mm
Dia./Thread Size
M18-2.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Tensile Strength
101,500 psi
Thread Type
Metric Coarse
Head Type
Hex
Basic Material
Stainless Steel
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 931
Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Thread Pitch
2.5 mm
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Maximum Temperature
2.5 mm
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M18-2.50
Manufacturer Location
Globally Sourced
Material Type
Stainless Steel
Bolt Material
Stainless Steel
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.