Shop ZORO SELECT

Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 10 PK

  • Mfr # M04100.180.0065
  • Zoro # G5766871

product price: 
$
15.89
/pk of 10, $1.59/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M18-2.50
Head Width
27 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M04100.180.0065
Zoro #
G5766871
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC32
Threadlocker Minimum Temperature
M18-2.50
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2.5 mm
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products