Zoro Homepage
This item is Discontinued.
Zoro Select Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 50 PK L01000.180.0065

Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 50 PK (Discontinued)

  • Mfr # L01000.180.0065
  • Zoro # G5672339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01000.180.0065
Zoro #
G5672339
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Fastener Length
65 mm
Head Width
27 mm
Head Height
11.5 mm
Min. Thread Length
42 mm
Head and Washer Height
11.5 mm
Minimum Thread Length
42 mm
Dia./Thread Size
M18-2.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Tensile Strength
120,350 psi
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Pack Size
Bulk Pack
Thread Pitch
2.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M18-2.50
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
DIN 931
Head Type
Hex
Screw Industry Standards
DIN 931
Material Type
Steel
Drive Type
External Hex
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.