Zoro Homepage

M18-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 60 mm Length, 10 PK

  • Mfr # M07160.180.0060

  • Zoro # G0303786


product price: $25.99
/pk 10, $2.60/ea

Key Features

Socket Head
Hex Drive
Thread Size
M18-2.50
Screw Length
60 mm
Material
Steel
Finish
Zinc Plated
Drive Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07160.180.0060
Zoro #
G0303786
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Screw Length
60 mm
Drive Size
14 mm
Head Height
18 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Minimum Thread Length
60 mm
Head Diameter
27 mm
Dia./Thread Size
M18-2.50
Head Dia.
27 mm
Length
60 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M18-2.5, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 18 mm, Head Diameter 27 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.