M18-2.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 180 mm Length, 5 PK
- Mfr # M07000.180.0180
- Zoro # G9715492
product price:Â
$
19.39
/pk of 5, $3.88/ea
Key Features
Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
Tensile Strength
176,000 psi
Standards
DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M07000.180.0180
- Zoro #
- G9715492
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M18-2.50
- Screw Length
- 180 mm
- Drive Size
- 14 mm
- Dia./Thread Size
- M18-2.50
- Thread Length
- 65 mm
- Head Height
- 18 mm
- Vented Hole Size
- Not Vented
- Length
- 180 mm
- Head Dia.
- 27 mm
- Min. Thread Length
- 65 mm
- Head Diameter
- 27 mm
- Minimum Thread Length
- 65 mm
- Fastener Length
- 180 mm
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M18x2.50, Minimum Thread Length 65 mm, Fastener Length 180 mm, Head Height 18 mm, Head Diameter 27 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.