Zoro Homepage

M18-2.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 45 mm Length, 25 PK

  • Mfr # M07000.180.0045

  • Zoro # G5774045


product price: $34.69
/pk 25, $1.39/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.180.0045
Zoro #
G5774045
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Screw Length
45 mm
Drive Size
14 mm
Head Height
18 mm
Vented Hole Size
Not Vented
Thread Length
45 mm
Min. Thread Length
45 mm
Head Diameter
27 mm
Minimum Thread Length
45 mm
Length
45 mm
Head Dia.
27 mm
Dia./Thread Size
M18-2.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Thread Pitch
2.5 mm
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Min. Tensile Strength
176,000 psi
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M18-2.5, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 18 mm, Head Diameter 27 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products