Zoro Homepage

M18 Socket Head Cap Screw, Standard, Black Oxide Steel, 100 mm Length

  • Mfr # 6CY37

  • Zoro # G2537744


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
Tensile Strength
176,900 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CY37
Zoro #
G2537744
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M18
Screw Length
100 mm
Drive Size
14 mm
Head Height
18 mm
Thread Length
48 mm
Min. Thread Length
48 mm
Fastener Length
100 mm
Minimum Thread Length
48 mm
Head Diameter
27 mm
Length
100 mm
Dia./Thread Size
M18-2.50
Head Dia.
27 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Class
12.9
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Thread Pitch
2.5 mm
Finish Type
Black Oxide
Material Type
Steel
Material Grade
Class 12.9
Basic Material
Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
176,900 psi
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M18x2.50, Minimum Thread Length 48 mm, Fastener Length 100 mm, Head Height 18 mm, Head Diameter 27 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products