
M19 METRC HX KEY SHORT WRENCH PLAIN
Mfr # M19KHS
Zoro # G7604525
product price: $16.19
/eaKey Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Number of Tips
2
Length Family
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M19KHS
Zoro #
G7604525
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
M19
Length Family
Short
Details
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Number of Tips
2
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape
Description
M19 Metric Hex Key Wrench Short Arm Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.