Shop ZORO SELECT
See all product information
Create Account
M2-0.4 x 10 mm. Flat Head Phillips Machine Screw, 100 pk.
- Mfr # MPFD020100-100P1
- Zoro # G3480066
product price:Â
$
3.59
/pk of 100, $0.04/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPFD020100-100P1
- Zoro #
- G3480066
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- DIN 965A, DIN EN ISO 7046
- Item
- Machine Screw
- Rockwell Hardness
- B71 to B99
- Head Angle (Deg.)
- 90
- Material Grade/Class
- 4.8
- Thread Pitch
- 0.4 mm
- Dimensional Standards
- DIN 965A
- Pack Size
- Small
- Thread Fit
- 6g
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Made in North America
- Not Made in North America
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M2-0.40
- Fastener Length
- 10 mm
- Drive Size
- #1
- Head Height
- 1.2 mm
- Head Dia.
- 3.8 mm
- Screw Size
- M2
- Head Width
- 3.8 mm
- Overall Length
- 10 mm
- Maximum Head Height
- 1.2 mm
- Maximum Head Width
- 3.8 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Machine Screws, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M2x0.40, Fastener Length 10 mm, Head Width 3.8 mm, Head Height 1.2 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 965A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.