Zoro Homepage

M2-0.40 x 10 mm Slotted Pan Machine Screw, Plain Nylon 6/6, 25 PK

  • Mfr # 50M020040N010

  • Zoro # G0570893


product price: $2.69
/pk 25, $0.11/ea
Sold in multiples of 4 for $10.76

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M2-0.40
Fastener Length
10 mm
Material
Nylon 6/6
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50M020040N010
Zoro #
G0570893
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2-0.40
Fastener Length
10 mm
Head Dia.
8.9-10.4mm
Head Height
1.3 mm
Head Width
4 mm
Maximum Head Height
1.3 mm
Maximum Head Width
4 mm
Screw Size
M2
Overall Length
11.1 mm
Recommended Hole Size
2 mm

Description

Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Slotted, Thread Size M2x0.40, Fastener Length 10 mm, Head Width 4 mm, Head Height 1.3 mm, Drive Size Not Applicable, Tensile Strength 2 N/sq mm, Dimensional Standards DIN 85, ISO 1580, NF E 25-128, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 4 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.