Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2-0.40 Socket Head Cap Screw, Button, Black Oxide Steel, 3 mm Length, 10 PK

  • Mfr # BHS7002003-010P1

  • Zoro # G2998931


product price: $5.49
/pk 10, $0.55/ea

Key Features

Button Head
Hex Drive
Thread Size
M2-0.40
Material
Steel
Finish
Black Oxide
Drive Size
1-3/10 mm
Tensile Strength
150,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS7002003-010P1
Zoro #
G2998931
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2-0.40
Screw Length
3 mm
Drive Size
1-3/10 mm
Thread Length
3 mm
Head Height
1.3 mm
Vented Hole Size
Not Vented
Min. Thread Length
3 mm
Minimum Thread Length
3 mm
Head Diameter
3.5 mm
Dia./Thread Size
M2-0.40
Head Dia.
3.5 mm
Length
3 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 7380
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Class
5g6g
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380
Thread Fit
5g6g
Pack Size
Small Pack
Thread Pitch
0.4 mm
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
150,800 psi
Basic Material
Steel
Fastener Finish
Black Oxide
Screw Head Type
Button
Fastener Industry Standards
ISO 7380
Material Grade
Class 10.9

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 1.3 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M2x0.40, Minimum Thread Length 3 mm, Fastener Length 3 mm, Head Height 1.3 mm, Head Diameter 3.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products