Shop ZORO SELECT

M2-0.40 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 8 mm Length, 10 PK

  • Mfr # FHS1XX0208-010P1
  • Zoro # G3025723

product price: 
$
8.79
/pk of 10, $0.88/ea

Key Features

Flat Head
Hex Drive
Thread Size
M2-0.40
Material
316 Stainless Steel
Finish
Plain
Drive Size
1.3 mm
Tensile Strength
101,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FHS1XX0208-010P1
Zoro #
G3025723
UPC #
-
Country of Origin
Viet Nam
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Class
6g
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Dimensional Standards
DIN 7991
Material Grade/Class
316
Pack Size
Small Pack
Thread Fit
6G
Thread Pitch
0.4 mm
Countersink Angle
90 Degrees
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Material Grade
A4
Fastener Industry Standards
DIN 7991
Fastener Finish
Plain
Min. Tensile Strength
101,500 psi
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M2-0.40
Screw Length
8 mm
Drive Size
1.3 mm
Thread Length
8 mm
Vented Hole Size
Not Vented
Head Height
1.2 mm
Min. Thread Length
8 mm
Head Diameter
4 mm
Minimum Thread Length
8 mm
Head Dia.
4 mm
Dia./Thread Size
M2-0.40
Length
8 mm
Fastener Length
8 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 1.3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M2x0.40, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 1.2 mm, Head Diameter 4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products