Zoro Homepage

M2-0.40 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 5 mm Length, 50 PK

  • Mfr # M51050.020.0005

  • Zoro # G5331121


product price: $3.79
/pk 50, $0.08/ea

Key Features

Socket Head
Hex Drive
Thread Size
M2-0.40
Screw Length
5 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51050.020.0005
Zoro #
G5331121
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.40
Screw Length
5 mm
Drive Size
1-1/2 mm
Thread Length
5 mm
Vented Hole Size
Not Vented
Head Height
2 mm
Min. Thread Length
5 mm
Minimum Thread Length
5 mm
Head Diameter
3.8 mm
Length
5 mm
Head Dia.
3.8 mm
Dia./Thread Size
M2-0.40

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C37 to C45
Thread Style
Fully Threaded
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
DIN 912
Thread Pitch
0.4 mm
Material Grade/Class
18-8
Material Grade
A2
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 912
Fastener Finish
Plain
Min. Tensile Strength
170,000 to 180,000 psi
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M2x0.40, Minimum Thread Length 5 mm, Fastener Length 5 mm, Head Height 2 mm, Head Diameter 3.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products