M2-0.40 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK
- Mfr # MJ212MPT
- Zoro # G2583942
product price:Â
$
239.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
JIS B 1111
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJ212MPT
- Zoro #
- G2583942
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- JIS B 1111
- Item
- Machine Screw
Dimensions
- Thread Size
- M2-0.40
- Fastener Length
- 12 mm
Description
M2-0.4X12 JISB 1111 Class 4.8 Metric Phillips Truss Machine Screw Full Thread Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.