Shop ZORO SELECT
See all product information
Create Account
M2-0.40 x 3 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK
- Mfr # MPPX02003-050P1
- Zoro # G2508825
product price:Â
$
3.39
/pk of 50, $0.07/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Fastener Length
3 mm
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPX02003-050P1
- Zoro #
- G2508825
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 72,500 psi
- Standards
- DIN 7985A, DIN EN ISO 7045
- Item
- Machine Screw
- Thread Type
- Coarse
- Thread Fit
- 6g
- Dimensional Standards
- DIN 7985A
- Thread Pitch
- 0.4 mm
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Made in North America
- Not Made in North America
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M2-0.40
- Fastener Length
- 3 mm
- Drive Size
- #1
- Head Dia.
- 4 mm
- Head Height
- 1.72 mm
- Screw Size
- M2
- Head Width
- 4 mm
- Maximum Head Height
- 1.72 mm
- Maximum Head Width
- 4 mm
Description
Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2x0.40, Fastener Length 3 mm, Head Width 4 mm, Head Height 1.72 mm, Drive Size #1, Tensile Strength 72,500 psi, Dimensional Standards DIN 7985A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 4 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.72 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.