Zoro Homepage

M2-0.40 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK

  • Mfr # M24D965

  • Zoro # G9085984


product price: $64.59
/pk 4000, $0.02/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
DIN 965
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24D965
Zoro #
G9085984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2-0.40
Fastener Length
4 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 965
Item
Machine Screw
Thread Style
Fully Threaded

Description

M2-0.4X4 Din 965 Metric Phillips Flat Machine Screw Full Thread Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products