Zoro Homepage

CAD Viewer & Download Files

M2-0.40 x 5 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK

  • Mfr # 31-PMP-2-5

  • Zoro # G714846601

CAD Available

product price: $2.89
/pk 25, $0.12/ea
Sold in multiples of 4 for $11.56

Key Features

Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Overall Length
5 mm
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-PMP-2-5
Zoro #
G714846601
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.40
Fastener Length
5 mm
Overall Length
5 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Material Grade/Class
18-8
Type
Machine Screw
CAD Available
Yes

Description

Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size M2x0.40, Fastener Length 5 mm, Type Machine Screw, System of Measurement Metric, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products