Shop ZORO SELECT
See all product information
Create Account
M2-0.40 x 5 mm Phillips Pan Machine Screw, Zinc Yellow Steel, 4000 PK
- Mfr # 369468
- Zoro # G4686785
product price:Â
$
204.99
/pk 4000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2-0.40
Fastener Length
5 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 369468
- Zoro #
- G4686785
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M2-0.40
- Fastener Length
- 5 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- JIS B 1188
- Item
- Machine Screw
Description
M2X8W5 JIS B1188 Phil Pan Split Washer Flat Washer Sems M/S Zinc Yellow