
M2-0.40 x 5 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK
Mfr # MI25MTP188
Zoro # G9719326
product price: $114.99
/pk 3000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Standards
ISO 7045
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI25MTP188
Zoro #
G9719326
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M2-0.40
Fastener Length
5 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Standards
ISO 7045
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,M2-0.4x5 ISO7045,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.