Shop ZORO SELECT
See all product information
Create Account
M2-0.40 x 6 mm Phillips Pan Machine Screw, Plain Steel, 2500 PK
- Mfr # 587781
- Zoro # G4685875
product price:Â
$
437.99
/pk of 2500, $0.18/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2-0.40
Fastener Length
6 mm
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 587781
- Zoro #
- G4685875
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Plain
- Standards
- JIS B 1188
- Item
- Machine Screw
Dimensions
- Thread Size
- M2-0.40
- Fastener Length
- 6 mm
Description
Washer Assrts,M2-0.4x6W4.3 JISB,Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.