Zoro Homepage

M2-0.40 x 8 mm Torx Flat Machine Screw, Plain Steel, 5000 PK

  • Mfr # M28MTF188

  • Zoro # G9721968


product price: $194.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
Standards
ISO 14581
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28MTF188
Zoro #
G9721968
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2-0.40
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Plain
Standards
ISO 14581
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screws,M2-0.4x8 ISO1458,Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.