
M2-0.40 x 10 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK
Mfr # M210MPP188
Zoro # G9721234
product price: $221.99
/pk 4000, $0.06/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985A
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M210MPP188
Zoro #
G9721234
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M2-0.40
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,M2-0.4x10 DIN798,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.