This item is Discontinued.

Zoro Select Class 8.8, M20-1.50 Hex Head Cap Screw, Yellow Zinc Plated Steel, 120 mm L, 30 PK L01241.200.0120

Class 8.8, M20-1.50 Hex Head Cap Screw, Yellow Zinc Plated Steel, 120 mm L, 30 PK (Discontinued)

  • Mfr # L01241.200.0120
  • Zoro # G1159921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01241.200.0120
Zoro #
G1159921
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-1.50
Fastener Length
120 mm
Head Width
30 mm
Head Height
12.5 mm
Min. Thread Length
46 mm
Minimum Thread Length
46 mm
Dia./Thread Size
M20-1.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Thread Type
Metric Extra Fine
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Dimensional Standards
DIN 960
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M20-1.50
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 960
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
1.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 960
Screw Industry Standards
DIN 960
Material Type
Steel
Type
Hex Head Cap Screw
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Extra Fine

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M20-1.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Standard, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.