This item is Discontinued.

Zoro Select Class 8.8, M20-1.50 Hex Head Cap Screw, Yellow Zinc Plated Steel, 80 mm L, 40 PK L01241.200.0080

Class 8.8, M20-1.50 Hex Head Cap Screw, Yellow Zinc Plated Steel, 80 mm L, 40 PK (Discontinued)

  • Mfr # L01241.200.0080
  • Zoro # G1159930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01241.200.0080
Zoro #
G1159930
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-1.50
Fastener Length
80 mm
Head Width
30 mm
Head Height
12.5 mm
Min. Thread Length
46 mm
Minimum Thread Length
46 mm
Dia./Thread Size
M20-1.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Tensile Strength
120,350 psi
Thread Type
Metric Extra Fine
Threadlocker Minimum Temperature
M20-1.50
Threadlocker Maximum Temperature
1.5 mm
Pack Size
Bulk Pack
Dimensional Standards
DIN 960
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 960
Thread Pitch
1.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Fastener Industry Standards
DIN 960
Screw Industry Standards
DIN 960
Head Type
Hex
Basic Material
Steel
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Extra Fine

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M20-1.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Standard, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.