Zoro Homepage

Hex Nut, M20-2.00, Steel, Class 8, Zinc Yellow, 16 mm Ht, 5 PK

  • Mfr # M01340.200.0200

  • Zoro # G2655086


product price: $8.45
/pk 5, $1.69/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Height
16 mm
Hex Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01340.200.0200
Zoro #
G2655086
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.00
Hex Height
16 mm
Hex Width
30 mm
Dia./Thread Size
M20-2.00
Width Across Flats
30 mm
Nut Height
16 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Hex Type
Standard Hex
Dimensional Standards
DIN 934
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Application
General Purpose
Nut Style
Hex Nut
Fastener Finish
Zinc Yellow
Material Grade
Class 8
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M20x2.00, Hex Width 30 mm, Hex Height 16 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Yellow, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.