Zoro Homepage
This item is Discontinued.
Zoro Select Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 220 mm L, 20 PK L01200.200.0220

Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 220 mm L, 20 PK (Discontinued)

  • Mfr # L01200.200.0220
  • Zoro # G3318526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01200.200.0220
Zoro #
G3318526
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
220 mm
Head Width
30 mm
Min. Thread Length
65 mm
Head Height
12.5 mm
Head and Washer Height
12.5 mm
Minimum Thread Length
65 mm
Dia./Thread Size
M20-2.50

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M20-2.50, Fastener Length 220 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 65 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.