Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 25 PK L01210.200.0200

Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 25 PK (Discontinued)

  • Mfr # L01210.200.0200
  • Zoro # G1590062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01210.200.0200
Zoro #
G1590062
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
200 mm
Head Width
30 mm
Min. Thread Length
200 mm
Head Height
12.5 mm
Head and Washer Height
12.5 mm
Minimum Thread Length
200 mm
Dia./Thread Size
M20-2.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
2.5 mm
Threadlocker Minimum Temperature
M20-2.50
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Thread Pitch
2.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933
Head Type
Hex
Basic Material
Steel
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M20-2.50, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Standard, Min. Thread Length 200 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.