M20-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 140 mm Length, 10 PK

  • Mfr # M07160.200.0140

  • Zoro # G0303707


product price:  $84.59
/pk 10, $8.46/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Zinc Plated
Drive Size
17 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07160.200.0140
Zoro #
G0303707
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
140 mm
Drive Size
17 mm
Thread Length
75 mm
Head Height
20 mm
Min. Thread Length
75 mm
Minimum Thread Length
75 mm
Head Diameter
30 mm
Dia./Thread Size
M20-2.50
Length
140 mm
Head Dia.
30 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Rockwell Hardness
C22 to C34
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Material Grade/Class
Class 8.8
Thread Pitch
2.5 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Dimensional Standards
DIN 912
Basic Material
Steel
Fastener Finish
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M20x2.50, Minimum Thread Length 75 mm, Fastener Length 140 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products