M20 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 60 PK (Discontinued)
- Mfr # L07000.200.0045
- Zoro # G5658311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L07000.200.0045
Zoro #
G5658311
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M20
Screw Length
45 mm
Drive Size
17 mm
Head Height
20 mm
Vented Hole Size
Not Vented
Thread Length
45 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
30 mm
Length
45 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.