Shop ZORO SELECT

M20-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 90 mm Length, 10 PK

  • Mfr # M07160.200.0090
  • Zoro # G0303759

product price: 
$
41.15
/pk of 10, $4.12/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Zinc Plated
Drive Size
17 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07160.200.0090
Zoro #
G0303759
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
90 mm
Drive Size
17 mm
Head Height
20 mm
Thread Length
75 mm
Min. Thread Length
75 mm
Minimum Thread Length
75 mm
Head Diameter
30 mm
Length
90 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50
Fastener Length
90 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel
Screw Head Type
Cylindrical
Temperature - Minimum
-58 Degrees F
Non-Marring Tip
No
Temperature - Maximum
302 Degrees F
Head Texture
Knurled
Sealing Gasket
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M20-2.5, Minimum Thread Length 75 mm, Fastener Length 90 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products