M20-2.50 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 90 mm Length, 5 PK

  • Mfr # M51050.200.0090

  • Zoro # G0299769


product price:  $35.19
/pk 5, $7.04/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Screw Length
90 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51050.200.0090
Zoro #
G0299769
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
90 mm
Drive Size
17 mm
Thread Length
75 mm
Head Height
20 mm
Min. Thread Length
75 mm
Minimum Thread Length
75 mm
Head Diameter
30 mm
Head Dia.
30 mm
Length
90 mm
Dia./Thread Size
M20-2.50

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
DIN 912
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Fastener Finish
Plain
Material Grade
A2
Fastener Industry Standards
DIN 912
Min. Tensile Strength
700 N/sq mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M20-2.5, Minimum Thread Length 75 mm, Fastener Length 90 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.