M20-2.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 40 mm Length, 10 PK

  • Mfr # M07400.200.0040
  • Zoro # G3318187
product price: 
$
14.79
/pk of 10, $1.48/ea

Key Features

Flat Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Black Oxide
Drive Size
12 mm
Tensile Strength
101,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.200.0040
Zoro #
G3318187
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
40 mm
Drive Size
12 mm
Vented Hole Size
Not Vented
Head Height
8.5 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Minimum Thread Length
40 mm
Head Diameter
36 mm
Dia./Thread Size
M20-2.50
Length
40 mm
Head Dia.
36 mm
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Self-Locking Element
No
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Material Grade/Class
Class 10.9
Thread Pitch
2.5 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 7991
Pack Size
Small Pack
Countersink Angle
90 Degrees
Screw Style
Socket Head Cap Screw
Material Grade
Class 10.9
Fastener Industry Standards
DIN 7991
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Head Type
Flat
Min. Tensile Strength
101,500 psi
Head Texture
Smooth
Temperature - Maximum
302 Degrees F
Non-Marring Tip
No
Sealing Gasket
No
Temperature - Minimum
-58 Degrees F
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 8.5 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products